Motion
401AA00037A
3CA200-0.2S Check Valves
MI ITEM #12403143
MFR #401AA00037A
List Price$280.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3CA200-0.2S Check Valves
MI ITEM #12403143
MFR #401AA00037A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$280.66/each for your price

Overview

Mfr description
401AA00037A 3CA200-0.2S CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Maximum Flow Rate
    200 L/min
  • Maximum Operating Pressure
    140 bar
  • Overall Length
    1.80 in
  • Function
    Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    Standard
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Poppet
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text