Specifications
Dimensions
- Overall Length1.36 in
- Weight0.11 lbs
Details
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- FunctionCheck Valve
- Mounting TypeScrew-in Cartridge
- Recommended Filtration Level18/16/13
Overview
Mfr description
401AA00043A 3CA20-3.5-S CHECK VALVE
- High operational efficiency|Low spring settings