Motion
401AA00046A
3CA30-1.0S Check Valves
MI ITEM #12403148
MFR #401AA00046A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3CA30-1.0S Check Valves
MI ITEM #12403148
MFR #401AA00046A

Mfr description
401AA00046A 3CA30-1.0S CHECK VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1.66 in
  • Port Size
    0.2 millilitres/min nominal
  • Weight
    0.11 lbs

Details

  • Cracking Pressure
    0.5 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Check Valve
  • Leakage
    Standard
  • Maximum Flow Rate
    30 L/min
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -20°C to +90 °C
  • Operating Temperature Range
    -20°C to +90 °C
  • Port Type
    Cartridge Only
  • Pressure Setting
    0.5 bar
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)