Motion
3CA80-0.5S
3CA80-0.5-S Check Valves
Mi Item #12403152
MFR #3CA80-0.5S
Price$119.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3CA80-0.5-S Check Valves
Mi Item #12403152
MFR #3CA80-0.5S

Mfr description
401AA00051A 3CA80-0.5-S CHECK VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.31/each

Specifications

Dimensions

  • Orifice Size
    0.748 in
  • Overall Length
    1.00 in
  • Weight
    0.17 lbs

Details

  • Cracking Pressure
    0.5 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Check Valve
  • Leakage
    0.25 cc/min
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Pilot Piston Seal
    No
  • Port Type
    Cartridge Only
  • Pressure Setting
    0.5 bar
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Nitrile
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)