Motion
401AA00072A
4CK95-4W-S Check Valve
MI ITEM #12403157
MFR #401AA00072A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4CK95-4W-S Check Valve
MI ITEM #12403157
MFR #401AA00072A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
401AA00072A 4CK95-4W-S CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings

Specifications

  • Cavity
    AXP12336
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Flow Rate
    90 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Length
    3.00
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Pilot Ratio
    4:1
  • Recommended Filtration Level
    18/16/13
  • Weight
    2.90 lbs
  • Operating Temperature Range
    -40°C to +120 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text