Motion
401AA00079A
4CKK35-3W-S Check Valves
MI ITEM #12403161
MFR #401AA00079A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4CKK35-3W-S Check Valves
MI ITEM #12403161
MFR #401AA00079A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.00 in
  • Port Size
    3/8”
  • Weight
    1.67 lbs

Details

  • Body Material
    Steel
  • Cavity
    A6610
  • Cracking Pressure
    350 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Pilot Operated Check Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    30 L/min
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature
    -20°C to +90 °C
  • Operating Temperature Range
    -20°C to +90 °C
  • Operation
    Pilot Operated
  • Pilot Ratio
    3:1
  • Port Type
    BSP
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    45 Nm

Overview

Mfr description
401AA00079A 4CKK35-3W-S CHECK VALVE
  • High operational efficiency|Low spring settings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought