Overview
Mfr description
401AA00115A AXP21098-2.5 CHECK VALVE
- High operational efficiency|Low spring settings
Specifications
- Fluid CompAll general purpose hydraulic fluids
- Overall Length2.38 in
- Mounting TypeScrew-in Cartridge
- Recommended Filtration Level18/16/13
- Weight0.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data