Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3CP2-0.7-S-B2P Check Valve
MI ITEM #12403185
MFR #401AA00294A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
401AA00294A 3CP2-0.7-S-B2P CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings

Specifications

  • Cavity
    A879
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Flow Rate
    15 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Length
    2.57
  • Seal Material
    Buna-N
  • Function
    Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.3 millilitres/min nominal
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Orifice Size
    0.7 in
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Ball
  • Valve Material
    Cartridge only
  • Weight
    0.11 lbs
  • Operating Temperature Range
    -20°C to +90 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text