Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4CK954WS3 Check Valves
MI ITEM #12403211
MFR #401AA00511A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
401AA00511A 4CK954WS3 CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Cavity
    AXP12336
  • Body Material
    Steel
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Maximum Flow Rate
    90 L/min
  • Maximum Operating Pressure
    350 bar
  • Overall Length
    3.00 in
  • Seal Material
    Buna-N
  • Function
    Pilot Operated Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operation
    Pilot Operated
  • Pilot Ratio
    4:1
  • Port Type
    BSP
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Steel
  • Weight
    2.90 lbs
  • Pilot Piston Seal
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought