Overview
Mfr description
401AA00619A 4CK30-1-SV-3-AHB CHECK VALVE
- 350 bar (5000 psi) & 227 L/min (60 USgpm)
- High operational efficiency
- Low spring settings
Specifications
- CavityA6610
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Maximum Flow Rate30 lpm
- Maximum Operating Pressure350 bar
- Overall Length1.83
- Seal MaterialViton
- FunctionPilot Operated Check Valve
- Mounting TypeScrew-in Cartridge
- Leakage0.3 cc/min
- Number Of Housing Ports3
- Number Of Valve Ports3
- Pilot Ratio3:1
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13
- Special FeaturesNone
- StylePoppet
- Valve MaterialCartridge only
- Weight0.18 lbs
- Operating Temperature Range-30°C to +90 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data