Motion
401AA00674A
4CKKD95-18T-S Check Valves
Mi Item #12403220
MFR #401AA00674A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4CKKD95-18T-S Check Valves
Mi Item #12403220
MFR #401AA00674A

Mfr description
401AA00674A 4CKKD95-18T-S CHECK VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5.00 in
  • Weight
    0.54 lbs

Details

  • Body Material
    Aluminum
  • Cavity
    AXP12336
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Double Pilot Check Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    90 L/min
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Pilot Piston Seal
    No
  • Pilot Ratio
    25:1
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Nitrile
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)