Motion
4CK301S-16
4CK30-1-S-16 Check Valves
Mi Item #12403224
MFR #4CK301S-16
Price$45.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4CK30-1-S-16 Check Valves
Mi Item #12403224
MFR #4CK301S-16

Mfr description
401AA00693A 4CK30-1-S-16 CHECK VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.38/each

Specifications

Dimensions

  • Overall Length
    1.83 in
  • Weight
    0.18 lbs

Details

  • Cavity
    A6610
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Check Valve
  • Leakage
    .3 ml/min
  • Maximum Flow Rate
    30 L/min
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Valve Ports
    3
  • Operating Temperature
    -30°C to +90 °C
  • Operating Temperature Range
    -30°C to +90 °C
  • Operation
    Pilot Operated
  • Pilot Ratio
    3:1
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Nitrile
  • Special Features
    Valve with 5 DPM leakage at 34.5 bar and 350 bar
  • Style
    Poppet
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    45 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)