Overview
Mfr description
401AA00697A 4CK1201S3-AHB SC5H-S3/I3S-A
- 350 bar (5000 psi) & 227 L/min (60 USgpm)
- High operational efficiency
- Low spring settings
Specifications
- CavityA877
- Fluid CompAll general purpose hydraulic fluids
- Maximum Flow Rate120 lpm
- Maximum Operating Pressure350 bar
- Overall Length2.19
- Mounting TypeScrew-in Cartridge
- Leakage0.25 cc/min
- Number Of Housing Ports3
- Number Of Valve Ports3
- Recommended Filtration Level18/16/13
- Valve MaterialCartridge only
- Weight0.62 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data