Overview
Mfr description
401AA00703A 4CK301SV3B6L-AHB SC5H-Q3/I3S
- High operational efficiency|Low spring settings
Specifications
- CavityA6610
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Maximum Flow Rate30 L/min
- Maximum Operating Pressure350 bar
- Overall Length1.83 in
- Seal MaterialViton
- FunctionPilot Operated Check Valve
- Mounting TypeScrew-in Cartridge
- Number Of Housing Ports3
- Number Of Valve Ports3
- OperationPilot Operated
- Pilot Ratio3:1
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13
- Special FeaturesNone
- StylePoppet
- Valve MaterialCartridge only
- Weight0.18 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data