Motion
1HSH701-1.0S

VICKERS BY DANFOSS
1HSH701-1.0S

1HSH701-1.0S Check Valves
MI ITEM #12403229
MFR #1HSH701-1.0S
Price$665.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
1HSH701-1.0S

1HSH701-1.0S Check Valves
MI ITEM #12403229
MFR #1HSH701-1.0S

Mfr description
404AA00001A 1HSH701-1.0S CHECK VALVE
  • High operational efficiency|Low spring settings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.13/each

Specifications

Dimensions

  • Overall Length
    4.60 in
  • Weight
    0.80 lbs

Details

  • Cavity
    A21145
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Shuttle Valve
  • Leakage
    90 ml/min
  • Maximum Flow Rate
    80 L/min
  • Maximum Operating Pressure
    420 bar
  • Mounting Type
    Screw-in Cartridge
  • Operating Temperature
    -30°C to +90 °C
  • Operating Temperature Range
    -30°C to +90 °C
  • Pilot Piston Seal
    No
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    67 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)