Motion
DSV1 10 B 8T

VICKERS BY DANFOSS
DSV1 10 B 8T

DSV1-10-B Check Valves
Mi Item #12403257
MFR #DSV1 10 B 8T
Price$130.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DSV1 10 B 8T

DSV1-10-B Check Valves
Mi Item #12403257
MFR #DSV1 10 B 8T

Mfr description
566071 DSV1-10-B CHECK VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.29/each

Specifications

Dimensions

  • Orifice Size
    0.685 in
  • Overall Length
    2.12 in
  • Weight
    0.18 lbs

Details

  • Cavity
    C-10-3
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Shuttle Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    23 L/min
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Style
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)