Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPC2-10-P-3G-25 Check Valves
MI ITEM #12403273
MFR #566608

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
566608 SPC2-10-P-3G-25 CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Overall Length
    2.97 in
  • Recommended Filtration Level
    18/16/13
  • Weight
    1.83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text