Motion
615AA00044A
DSV28NBA309W00A Check Valve
MI ITEM #12403278
MFR #615AA00044A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DSV28NBA309W00A Check Valve
MI ITEM #12403278
MFR #615AA00044A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
615AA00044A DSV28NBA309W00A CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings

Specifications

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Flow Rate
    23 lpm
  • Maximum Operating Pressure
    240 bar
  • Overall Length
    2.50
  • Seal Material
    Buna-N
  • Function
    Shuttle Valve
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.25 cc/min
  • Number Of Valve Ports
    3
  • Operation
    Direct Acting
  • Orifice Size
    0.622 in
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Ball
  • Valve Material
    Steel
  • Weight
    0.97 lbs
  • Pilot Piston Seal
    No
  • Operating Temperature Range
    -40°C to +120 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought