Overview
Mfr description
FPR11/2-0.5BAR CHECK VALVE
- 350 bar (5000 psi) & 227 L/min (60 USgpm)
- High operational efficiency
- Low spring settings
Specifications
- CavityInline
- Fluid CompAll general purpose hydraulic fluids
- Maximum Flow Rate310 lpm
- Maximum Operating Pressure210 bar
- Overall Length6.10
- Mounting TypeScrew-in Cartridge
- Recommended Filtration Level18/16/13
- Weight4.63 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data