Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
FPR11/2-2.5BAR

FPR11/2-2.5 Check Valve
MI ITEM #12403289
MFR #FPR11/2-2.5BAR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FPR11/2-2.5BAR FPR11/2-2.5 CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings

Specifications

  • Cavity
    Inline
  • Fluid Comp
    All general purpose hydraulic fluids
  • Maximum Flow Rate
    82 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Length
    6.10
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.25 cc/min
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Cartridge only
  • Weight
    4.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text