Overview
Mfr description
FPR1-5BAR FPR1-5BAR CHECK VALVE
- 350 bar (5000 psi) & 227 L/min (60 USgpm)
- High operational efficiency
- Low spring settings
Specifications
- CavityInline
- Fluid CompAll general purpose hydraulic fluids
- Maximum Flow Rate37 lpm
- Maximum Operating Pressure250 bar
- Overall Length4.41
- Mounting TypeScrew-in Cartridge
- Leakage0.25 cc/min
- Number Of Housing Ports2
- Number Of Valve Ports2
- Recommended Filtration Level18/16/13
- Valve MaterialCartridge only
- Weight1.95 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data