Overview
Mfr description
FPR3/4-4BAR CHECK VALVE
- 350 bar (5000 psi) & 227 L/min (60 USgpm)
- High operational efficiency
- Low spring settings
Specifications
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Overall Length3.46
- Mounting TypeScrew-in Cartridge
- Recommended Filtration Level18/16/13
- Weight1.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data