Motion
FPR3/8-0.5BAR

VICKERS BY DANFOSS
FPR3/8-0.5BAR

FPR3/8-0.5BAR Check Valve
Mi Item #12403299
MFR #FPR3/8-0.5BAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
FPR3/8-0.5BAR

FPR3/8-0.5BAR Check Valve
Mi Item #12403299
MFR #FPR3/8-0.5BAR

Mfr description
FPR3/8-0.5BAR FPR3/8-0.5BAR CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.68
  • Weight
    0.42 lbs

Details

  • Cavity
    Inline
  • Fluid Comp
    All general purpose hydraulic fluids
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    8 lpm
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)