Overview
Mfr description
02-163528 PTS7-10-6T-40 DIRECTIONAL CONT
Specifications
- Overall Width2.00 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialBuna-N
- Overall Height3.72 in
- Recommended Filtration Level18/16/13 microns
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data