Overview
Mfr description
02-163623 PTS3-10V-6H-80 DIRECTIONAL CON
Specifications
- Overall Width2.00 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialViton
- Overall Height5.00 in
- Recommended Filtration Level18/16/13 microns
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data