Motion
02-163624
PTS3-10V-0-80 Directional Control Valve
Mi Item #12403748
MFR #02-163624
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS3-10V-0-80 Directional Control Valve
Mi Item #12403748
MFR #02-163624

Mfr description
02-163624 PTS3-10V-0-80 DIRECTIONAL CONT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Width
    1.00 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)