Specifications
Dimensions
- Overall Height1.00 in
- Overall Width1.00 in
Details
- Detent OptionNo
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Recommended Filtration Level18/16/13 microns
- Seal MaterialViton
Overview
Mfr description
02-163626 PTS3-10V-0-160 DIRECTIONAL CON