Overview
Mfr description
02-163761 PTS7-10V-0-40 DIRECTIONAL CONT
Specifications
- Overall Width1.00 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialViton
- Overall Height1.00 in
- Recommended Filtration Level18/16/13 microns
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data