Overview
Mfr description
02-163771 PTS4-16V-0-80 DIRECTIONAL CONT
Specifications
- Overall Width1.50 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialViton
- Overall Height1.50 in
- Recommended Filtration Level18/16/13 microns
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data