Overview
Mfr description
02-165771 DSV4-16V-O-0-40 DIRECTIONAL CO
Specifications
- Overall Width1.50 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialViton
- Overall Height1.50 in
- Recommended Filtration Level18/16/13 microns
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data