Motion
02-165772
DSV4-10V-C-0-80 Directional Control Valve
MI ITEM #12403787
MFR #02-165772
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DSV4-10V-C-0-80 Directional Control Valve
MI ITEM #12403787
MFR #02-165772

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-165772 DSV4-10V-C-0-80 DIRECTIONAL CO

Specifications

  • Actuation
    None
  • Maximum Flow Rate
    26 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    1.65 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Viton
  • Overall Height
    1.65 in
  • Function
    Shuttle Valve
  • Leakage
    164 cc/min maximum @ 210 bar
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Pilot Pressure
    5.5 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Spool Configuration
    Closed
  • Style
    Spool
  • Valve Torque Into Cavity
    Aluminium housing - 47-54 Nm, Steel housing - 68-75 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought