Overview
Mfr description
02-165924 MRV3-10V-D-0 DIRECTIONAL CONTR
Specifications
- Overall Width1.65 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialViton
- Overall Height1.65 in
- Recommended Filtration Level18/16/13 microns
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data