Motion
MRV5-10-D-6T

VICKERS BY DANFOSS
MRV5-10-D-6T

MRV5-10-D-6T Directional Control Valve
MI ITEM #12403792
MFR #MRV5-10-D-6T
Price$284.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
MRV5-10-D-6T

MRV5-10-D-6T Directional Control Valve
MI ITEM #12403792
MFR #MRV5-10-D-6T

Mfr description
02-165931 MRV5-10-D-6T DIRECTIONAL CONTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.14/each

Specifications

Dimensions

  • Overall Height
    4.63 in
  • Overall Width
    2.00 in
  • Port Size
    6

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    Standard
  • Lever Position
    90° Angle Position
  • Maximum Flow Rate
    11 lpm
  • Maximum Operating Pressure
    210 bar
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Valve Torque Into Cavity
    47-54 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)