Specifications
Dimensions
- Overall Height5.13 in
- Overall Width2.00 in
Details
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Recommended Filtration Level18/16/13 microns
- Seal MaterialViton
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)