Motion
02-165999
MRV4-16V-D-0 Directional Control Valve
Mi Item #12403804
MFR #02-165999
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRV4-16V-D-0 Directional Control Valve
Mi Item #12403804
MFR #02-165999

Mfr description
02-165999 MRV4-16V-D-0 DIRECTIONAL CONTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.40 in
  • Overall Width
    2.40 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)