Overview
Mfr description
02-166000 MRV4-16V-0-0 DIRECTIONAL CONTR
Specifications
- Overall Width2.40 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialViton
- Overall Height2.40 in
- Detent OptionNo
- Recommended Filtration Level18/16/13 microns
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data