Motion
MRV4-10V-0-0

VICKERS BY DANFOSS
MRV4-10V-0-0

MRV4-10V-0-0 Directional Control Valve
Mi Item #12403806
MFR #MRV4-10V-0-0
Price$130.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
MRV4-10V-0-0

MRV4-10V-0-0 Directional Control Valve
Mi Item #12403806
MFR #MRV4-10V-0-0

Mfr description
02-166001 MRV4-10V-0-0 DIRECTIONAL CONTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.57/each

Specifications

Dimensions

  • Overall Height
    1.65 in
  • Overall Width
    1.65 in

Details

  • Actuation
    None
  • Detent Option
    No
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Manual semi-rotary directional control valve
  • Leakage
    Standard
  • Maximum Flow Rate
    11 lpm
  • Maximum Operating Pressure
    210 bar
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Viton
  • Special Features
    None
  • Style
    4-Way 3-Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)