Overview
Mfr description
02-166008 MRV3-16V-K-0 DIRECTIONAL CONTR
Specifications
- Overall Width2.40 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialViton
- Overall Height2.40 in
- Recommended Filtration Level18/16/13 microns
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data