Motion
MRV6-16-D-0
MRV6-16-D-0 Directional Control Valve
Mi Item #12403833
MFR #MRV6-16-D-0
Price$445.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRV6-16-D-0 Directional Control Valve
Mi Item #12403833
MFR #MRV6-16-D-0

Mfr description
02-171135 MRV6-16-D-0 DIRECTIONAL CONTRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.06/each

Specifications

Dimensions

  • Overall Height
    5.00 in
  • Overall Width
    1.88 in

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    Standard
  • Lever Position
    90° Angle Position
  • Maximum Flow Rate
    11 lpm
  • Maximum Operating Pressure
    210 bar
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Valve Torque Into Cavity
    47-54 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)