Specifications
Dimensions
- Overall Height4.28 in
- Overall Width2.00 in
- Port Size6
Details
- ActuationNone
- Body MaterialAluminum
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- FunctionDirectional/Relief/Flow Control Valves
- Housing MaterialAluminum
- Leakage164 cc/min maximum @ 210 bar
- Maximum Flow Rate11 lpm
- Maximum Operating Pressure210 bar
- Number Of Housing Ports3
- Number Of Valve Ports3
- Operating Temperature Range-40°C to +120 °C
- Pilot Pressure3.45 bar
- Port TypeSAE
- Recommended Filtration Level18/16/13 microns
- Seal MaterialViton
- Special FeaturesNone
- Style3-Way 2-Position
- Valve Torque Into Cavity47-54 Nm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)