Motion
02-199375
PTS9-20U-0-000-080 Directional Control Valve
MI ITEM #12403890
MFR #02-199375
List Price$280.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS9-20U-0-000-080 Directional Control Valve
MI ITEM #12403890
MFR #02-199375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$280.50/each for your price

Overview

Mfr description
02-199375 PTS9-20U-0-000-080 DIRECTIONAL

Specifications

  • Actuation
    None
  • Maximum Flow Rate
    230 lpm
  • Maximum Operating Pressure
    280 bar
  • Overall Width
    1.87 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.87 in
  • Function
    Pilot to shift valve
  • Leakage
    164 cc/min @ 210 bar
  • Number Of Housing Ports
    5
  • Number Of Valve Ports
    5
  • Operating Temperature Range
    -40°C to +120 °C
  • Pilot Pressure
    5.5 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought