Overview
Mfr description
02-200499 MSV4-12-L-0 DIRECTIONAL CONTRO
Specifications
- ActuationNone
- Overall Width1.25 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialBuna-N
- Overall Height1.25 in
- FunctionDirectional/Relief/Flow Control Valves
- Operating Temperature Range-20°C to +90 °C
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13 microns
- Special FeaturesNone
- Style4-Way 2-Position
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data