Overview
Mfr description
02-201038 MSV1-12-E-0 DIRECTIONAL CONTRO
Specifications
- Overall Width1.25 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialBuna-N
- Overall Height1.25 in
- Recommended Filtration Level18/16/13 microns
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data