Motion
02-201039
MSV1-12-E-A12H Directional Control Valve
MI ITEM #12403905
MFR #02-201039
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSV1-12-E-A12H Directional Control Valve
MI ITEM #12403905
MFR #02-201039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-201039 MSV1-12-E-A12H DIRECTIONAL CON

Specifications

  • Maximum Flow Rate
    48.1 lpm
  • Maximum Operating Pressure
    210 bar
  • Housing Material
    Aluminum
  • Overall Width
    2.00 in
  • Port Size
    12
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Buna-N
  • Overall Height
    6.90 in
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    350 cc/min
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13 microns
  • Valve Torque Into Cavity
    81-95 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought