Motion
02-201242
PTS9-10N-0000-080-00-A Directional Control Valve
Mi Item #12403906
MFR #02-201242
Price$85.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS9-10N-0000-080-00-A Directional Control Valve
Mi Item #12403906
MFR #02-201242

Mfr description
02-201242 PTS9-10N-0000-080-00-A DIRECTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.65/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Width
    1.00 in

Details

  • Actuation
    None
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    164 cc/min maximum @ 210 bar
  • Maximum Flow Rate
    38 lpm
  • Maximum Operating Pressure
    280 bar
  • Number Of Housing Ports
    5
  • Number Of Valve Ports
    5
  • Operating Temperature Range
    -40°C to +120 °C
  • Pilot Pressure
    5.5 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)