Motion
02-900026
MRV17-10N-00-0-00 Directional Control Valve
MI ITEM #12403909
MFR #02-900026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRV17-10N-00-0-00 Directional Control Valve
MI ITEM #12403909
MFR #02-900026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-900026 MRV17-10N-00-0-00 DIRECTIONAL

Specifications

  • Maximum Flow Rate
    3 gpm
  • Maximum Operating Pressure
    5000 psi
  • Overall Width
    1.63 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.63 in
  • Detent Option
    Yes
  • Function
    Manual semi-rotary directional control valve
  • Leakage
    Standard
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text