Motion
304AA00010A
MLV9-12-E-0L-0-00-00 Directional Control Valve
MI ITEM #12403917
MFR #304AA00010A
List Price$76.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MLV9-12-E-0L-0-00-00 Directional Control Valve
MI ITEM #12403917
MFR #304AA00010A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.00/each for your price

Overview

Mfr description
304AA00010A MLV9-12-E-0L-0-00-00 DIRECTI

Specifications

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    246 cm3/min max. @ 210 bar
  • Lever Position
    90° Angle Position
  • Maximum Flow Rate
    60 lpm
  • Maximum Operating Pressure
    210 bar
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Overall Height
    1.88 in
  • Overall Width
    1.25 in
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought