Motion
304AA00045A
MSV11-10N-L-0-00 Directional Control Valve
MI ITEM #12403926
MFR #304AA00045A
List Price$260.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSV11-10N-L-0-00 Directional Control Valve
MI ITEM #12403926
MFR #304AA00045A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$260.61/each for your price

Overview

Mfr description
304AA00045A MSV11-10N-L-0-00 DIRECTIONAL

Specifications

  • Actuation
    Push and Twist with Detent Actuation
  • Maximum Flow Rate
    23 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.50 in
  • Detent Option
    No
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    350 cc/min @ 210 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Valve Torque Into Cavity
    Aluminium housing - 47-54 Nm, Steel housing - 68-75 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought