Motion
304AA00062A
PTS17-10N-0-80-00 Directional Control Valve
Mi Item #12403935
MFR #304AA00062A
Price$179.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS17-10N-0-80-00 Directional Control Valve
Mi Item #12403935
MFR #304AA00062A

Mfr description
304AA00062A PTS17-10N-0-80-00 DIRECTIONA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.12/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Width
    1.00 in

Details

  • Actuation
    None
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Pilot to shift valve
  • Leakage
    Standard
  • Maximum Flow Rate
    30 lpm
  • Maximum Operating Pressure
    350 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Pilot Pressure
    5.5 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Nitrile
  • Special Features
    None
  • Style
    2-Way 2-Position Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)