Overview
Mfr description
304AA00078A MRV13-16N-K-0-00 DIRECTIONAL
Specifications
- Overall Width2.38 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialBuna-N
- Overall Height2.38 in
- Detent OptionNo
- Recommended Filtration Level18/16/13 microns
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data